Menu Search
Enclosed Limit Switch - Wobble Actuated Switch, Limit; Heavy-duty Factory Sealed; 10A; Double Pole 2NO 2NC
EATON #E50BW26P

Switch, Limit; Heavy-duty Factory Sealed; 10A; Double Pole 2NO 2NC

SKU # 78211365054 Manufacturer Series: E50 6P Plus
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Heavy-Duty Factory Sealed Limit Switch
Rating - NEMA: NEMA 4X,6P
Head/​Operator: Wobble Stick
Head Action: Spring Return, Standard
Poles/​Contacts: Double Pole 2NO 2NC
Current Rating - nominal: 10A
Operating Force: 2.00 in. lb (0.23N.m) OF
Pre-Travel - Travel To Operate: 10 deg PT
Differential-Travel - Travel To Reset: 6 deg DT
Over-Travel/​Total-Travel: 15 deg TT
Operating Temperature - min: -40 deg F (-40 deg C)
Operating Temperature - max: 221 deg F (105 deg C)
Body Construction: Die Cast Zinc
Connection Type: Pre-Wired Cable
Connection Size: 8 ft.
Electrical Rating - VAC/​DC: NEMA A600 10A 120/240/480/600V AC, NEMA R300 1A 125/250V DC

Eaton E50 6P Plus Limit Switch was specifically designed to withstand the penetrating properties of cutting fluids and coolants, such as those used in the automotive industry, as well as extreme shock, vibration and temperature fluctuations. The one-piece, epoxy filled switch body is prewired at the factory to ensure leak-proof, submersible performance. This unique construction positively stops fluid from finding its way to any and all critical connections.

Additional Info: Listings: NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, IP69K, Snap Action