Menu Search
EATON #E47BCC20P4

Switch, Limit; Compact; SPDT; Die Cast Aluminum

SKU # 78668529332 Manufacturer Series: E47
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Limit Switch
Rating - NEMA: NEMA 4, 6, 13
Head/​Operator: Wobble Stick
Operator Configuration: Wire
Poles/​Contacts: SPDT
Operating Force: 5.29 oz (1.47N) OF
Pre-Travel - Travel To Operate: 15 deg PT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 158 deg F (70 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Micro Connector

The E47 compact prewired limit switch by Eaton's electrical sector is designed to be a versatile, slim device for hard to fit applications where sealing integrity is required. The rugged die cast aluminum alloy housing, cable connection and switch mechani

Additional Info: Listings: IP67