Menu Search
SQUARE D COMPANY #9007C52N1

Switch, Limit; Heavy Duty; Side Rotary Head; SPDT 1NO 1NC

SKU # 78590163797
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Limit Switch
Rating - NEMA: NEMA 1
Head/​Operator: Side Rotary
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Travel Direction: CCW
Operating Force: 25 oz (7.62N) OF
Operating Temperature - min: -20 deg F (-29 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: 10A 600Vac

Additional Info: Listings: NEMA 2,4,6,6P,12,13