Menu Search
Enclosed Limit Switch - Rotary Actuated Switch, Limit; Heavy Duty Plug-In; Side Rotary Head; SPDT 1NO 1NC
SQUARE D COMPANY #9007C54B2

Switch, Limit; Heavy Duty Plug-In; Side Rotary Head; SPDT 1NO 1NC

SKU # 78590150074
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 4,6P
Head/​Operator: Side Rotary (w/o-operator)
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Operating Force: 4 in-lb (0.45N.m) OF
Pre-Travel - Travel To Operate: 10 deg PT
Differential-Travel - Travel To Reset: 4 deg DT
Over-Travel/​Total-Travel: 90 deg TT
Operating Temperature - min: -20 deg F (-29 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA A600 10A 600Vac (Vdc Rated)

Additional Info: Listings: NEMA 1,2,4,6,6P,12,13