Menu Search
Search
SQUARE D COMPANY #XCKJ10541H7

Limit Switch, Rotary, 2P, 240/250 V, NEMA 1, 2, 4, 12

SKU # 78590145157
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Limit Switch
Rating - NEMA: NEMA 1, 2, 4, 12
Head/​Operator: Rotary
Operator Configuration: 1NO-1NC
Head Action: Snap Action
Poles/​Contacts: 2P
Current Rating - nominal: 10 A
Operating Force: 0.25 Nm
Operating Temperature - min: -13°F
Operating Temperature - max: 158°F
Body Construction: Zamak
Connection Type: Cable, NPT
Connection Size: 1/2 in.
Electrical Rating - VAC/​DC: 240/250 V

Warning – California Prop 65

Warning: This product can expose you to chemicals including di-isodecyl phthalate (DIDP) and diisononyl phthalate (DINP) which is known to the state of California to cause Carcinogen and Reproductive harm. For more information go to www.p65warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.