Heavy Duty Plug-In Limit Switch 10A Side Rotary (w/o-operator) NEMA 4,6P DPDT 2NO 2NC

SKU: 78590150915
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 4,6P
Head/Operator: Side Rotary (w/o-operator)
Head Action: Spring Return, Sequential, 2-Pos.
Poles/Contacts: DPDT 2NO 2NC
Current Rating - nominal: 10A
Travel Direction: 2-Pos. CW + 2-Pos. CCW
Operating Force: 4 in-lb (0.45N.m) OF
Pre-Travel - Travel To Operate: Pos.1 10 deg PT, Pos.2 12.5 deg PT
Differential-Travel - Travel To Reset: 4 deg DT
Over-Travel/Total-Travel: 90 deg TT
Operating Temperature - min: -20 deg F (-29 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/DC: NEMA A600 10A 600Vac (Vdc Rated)
Enclosed Limit Switch - Rotary Actuated: Type - Heavy Duty Plug-In Limit Switch; Rating - NEMA - NEMA 4,6P; Head/Operator - Side Rotary (w/o-operator); Head Action - Spring Return, Sequential, 2-Pos.; Poles/Contacts - DPDT 2NO 2NC; Current Rating - nominal - 10A; Travel Direction - 2-Pos. CW + 2-Pos. CCW; Operating Force - 4 in-lb (0.45N.m) OF; Pre-Travel - Travel To Operate - Pos.1 10 deg PT, Pos.2 12.5 deg PT; Differential-Travel - Travel To Reset - 4 deg DT; Over-Travel/Total-Travel - 90 deg TT; Operating Temperature - min - -20 deg F (-29 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Die Cast Zinc; Connection Type - Threaded Entry; Connection Size - 1/2"NPT; Electrical Rating - VAC/DC - NEMA A600 10A 600Vac (Vdc Rated); Additional Information - Listings: NEMA 1,2,4,6,6P,12,13
Additional Info: Listings: NEMA 1,2,4,6,6P,12,13