SQUARE D COMPANY #9007AW12M11

Heavy Duty Limit Switch 1NO 1NC

SKU: 78590128804
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Heavy Duty Limit Switch
Poles/Contacts: 1NO 1NC
Travel Direction: CCW
Operating Force: 2.75 in.-lb (12.2N.m) OF
Pre-Travel - Travel To Operate: 5 deg PT
Differential-Travel - Travel To Reset: 2.5 deg DT
Over-Travel/Total-Travel: 30 deg OT
Description
Enclosed Limit Switch - Rotary Actuated: Type - Heavy Duty Limit Switch; Poles/Contacts - 1NO 1NC; Travel Direction - CCW; Operating Force - 2.75 in.-lb (12.2N.m) OF; Pre-Travel - Travel To Operate - 5 deg PT; Differential-Travel - Travel To Reset - 2.5 deg DT; Over-Travel/Total-Travel - 30 deg OT