Menu Search
Enclosed Limit Switch - Rotary Actuated Switch; Limit; Snap-Action Roller Lever Head; SPDT 1NO 1NC; 10A (AC), 1A (DC); Die Cast Aluminum Body; 1/2 in. NPT Connection; NEMA A600 10A 600Vac (Vdc Rated); NEMA 1

SIEMENS #3SE03-EB33

Switch; Limit; Snap-Action Roller Lever Head; SPDT 1NO 1NC; 10A (AC), 1A (DC); Die Cast Aluminum Body; 1/2 in. NPT Connection; NEMA A600 10A 600Vac (Vdc Rated); NEMA 1

SKU #75455461544
Manufacturer Series: 3SE03
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Limit Switch
Rating - NEMA: NEMA 1
Head/Operator: Roller Lever
Head Action: Snap-Action
Poles/Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A (AC), 1A (DC)
Operating Force: 1.41 in.-lb (6.27N.m) OF
Pre-Travel - Travel To Operate: 0.197 in. (5.0 mm)
Differential-Travel - Travel To Reset: 0.020 in. (0.4 mm)
Over-Travel/Total-Travel: 0.240 in. (6.0 mm)
Operating Temperature - min: 5 deg F (-15 deg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/DC: NEMA A600 10A 600Vac (Vdc Rated)

SIE 3SE03-EB33 LIMIT SWITCHBOOTED R