Menu Search
Enclosed Limit Switch - Rotary Actuated Switch, Limit; Safety; Roller Lever Head; 1NO 1NC
SIEMENS #3SE51141CH011AF3

Sirius Switch, Limit; Safety; Roller Lever Head; 1NO 1NC

SKU # 75455495442
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Limit Switch
Head/​Operator: Roller Lever
Operator Configuration: Adjustable
Head Action: Spring Return, Standard
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 4A
Operating Temperature - min: -13°F (-25°C)
Operating Temperature - max: 140°F (60°C)
Body Construction: Metal
Connection Type: Cable
Connection Size: M12
Electrical Rating - VAC/​DC: 4A 125V

Additional Info: Snap Action