Menu Search
Enclosed Limit Switch - Rotary Actuated Switch, Limit; Safety; Roller Lever Head; 1NO 1NC
SIEMENS #3SE51120CH60

Sirius Switch, Limit; Safety; Roller Lever Head; 1NO 1NC

SKU # 75455495404
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Limit Switch
Head/​Operator: Roller Lever
Operator Configuration: Adjustable
Head Action: Spring Return, Standard
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 6A
Operating Temperature - min: -13°F (-25°C)
Operating Temperature - max: 185°F (85°C)
Body Construction: Metal
Connection Type: Cable
Connection Size: M20x1.5
Electrical Rating - VAC/​DC: 6A 400V

Additional Info: Snap Action