Menu Search
SIEMENS #3SE03-EB32

Switch, Limit; Roller Lever Head; SPDT 1NO 1NC

SKU # 75455461543 Manufacturer Series: 3SE03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Limit Switch
Rating - NEMA: NEMA 1
Head/​Operator: Roller Lever
Head Action: Snap-Action
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A (AC), 1A (DC)
Operating Force: 1.26 in.-lb (5.60N.m) OF
Pre-Travel - Travel To Operate: 0.157 in. (4.0mm)
Differential-Travel - Travel To Reset: 0.020 in. (0.4 mm)
Over-Travel/​Total-Travel: 0.240 in. (6.0 mm)
Operating Temperature - min: 5 deg F (-15 deg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA A600 10A 600Vac (Vdc Rated)

SIE 3SE03-EB32 LIMIT SWITCHROLLER L