Menu Search
SIEMENS #3SE03-BM1

Switch, Limit; Heavy Duty Plug-In; Side Rotary Head; 2P 2NO 2NC

SKU # 75455432141 Manufacturer Series: 3SE03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Plug-In Limit Switch
Head/​Operator: Side Rotary
Head Action: Snap-Action, Maintained, Standard
Poles/​Contacts: 2P 2NO 2NC
Current Rating - nominal: 10A (AC), 1A (DC)
Travel Direction: CW or CCW
Operating Force: 3.00 in.-lb (0.34N.m) OF
Pre-Travel - Travel To Operate: 50 deg PT
Differential-Travel - Travel To Reset: 50 deg DT
Over-Travel/​Total-Travel: 90 deg OT
Operating Temperature - min: 10 deg F (-12 deg C)
Operating Temperature - max: 200 deg F (94 deg C)
Body Construction: Metal
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA A600 10A 600Vac (Vdc Rated)

SIE 3SE03-BM1 LIMIT SWITCHSIDE ROTA