Menu Search
Search
SIEMENS #3SE52420HK21

Sirius Switch, Limit; General Purpose; Roller Lever Head; 1NO 1NC

SKU # 75455495576 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Electrical Rating - VAC/​DC: 400VAC/DC
Type: General Purpose Limit Switch
Head/​Operator: Roller Lever
Operator Configuration: Standard
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 6A
Operating Temperature - min: -13°F (-25°C)
Operating Temperature - max: 185°F (85°C)
Body Construction: Plastic
Connection Type: Screw
Connection Size: M20x1.5

Additional Info: Degree of Protection: IP66/IP67, Contacts: Snap Action