Menu Search
Enclosed Limit Switch - Rotary Actuated Switch, Limit; General Purpose; Roller Lever Head; 1NO 1NC
SIEMENS #3SE52340HK501AC4

Sirius Switch, Limit; General Purpose; Roller Lever Head; 1NO 1NC

SKU # 66264385116 Manufacturer Series: 3SE2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: General Purpose Limit Switch
Head/​Operator: Roller Lever
Operator Configuration: Adjustable
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 4A
Operating Temperature - min: -13°F (-25°C)
Operating Temperature - max: 185°F (85°C)
Body Construction: Plastic
Connection Type: Cable
Connection Size: M12x1
Electrical Rating - VAC/​DC: 4A 250V

Additional Info: Snap Action, IEC IP65