Menu Search
Enclosed Limit Switch - Rotary Actuated Switch, Limit; Compact; Roller Lever Head; 5P 1NO 1NC
SIEMENS #3SE54230CN201EB1

Sirius Switch, Limit; Compact; Roller Lever Head; 5P 1NO 1NC

SKU # 04089257543 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compact Limit Switch
Head/​Operator: Roller Lever
Poles/​Contacts: 5P 1NO 1NC
Current Rating - nominal: 10A
Operating Temperature - min: -13°F (-25°C)
Operating Temperature - max: 185°F (85°C)
Body Construction: Metal
Connection Type: Connector
Connection Size: M12x1

Additional Info: Snap Action, IEC IP65