Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIEMENS #3SE52420HK50

Sirius Switch, Limit; Compact; Roller Lever Head; 1NO 1NC

SKU # 75455495577 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Limit Switch
Head/​Operator: Roller Lever
Operator Configuration: Adjustable
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 6A
Operating Temperature - min: -13°F (-25°C)
Operating Temperature - max: 185°F (85°C)
Body Construction: Plastic
Connection Type: Screw Terminals
Connection Size: M20x1.5
Electrical Rating - VAC/​DC: 4.00A/0.10A 400VAC/DC

Additional Info: IP66/IP67, Snap Action Contacts