Position Switch, 6A Nominal, 6A 400V, 1N.O. 1N.C., Side Top Rotary Roller Lever, Metal, Cable

SKU: 75455495411
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Limit Switch
Head/Operator: Side Top Rotary Roller Lever
Operator Configuration: Fork Type
Poles/Contacts: 1NO 1NC
Current Rating - nominal: 6A
Operating Temperature - min: -13°F (-25°C)
Operating Temperature - max: 104°F (40°C)
Body Construction: Metal
Connection Type: Cable
Connection Size: M20x1.5
Electrical Rating - VAC/DC: 6A 400Vac
Manufacturer Series: SIRIUS 3SE5
Enclosed Limit Switch - Rotary Actuated: Type - Compact Limit Switch; Head/Operator - Side Top Rotary Roller Lever; Operator Configuration - Fork Type; Poles/Contacts - 1NO 1NC; Current Rating - nominal - 6A; Operating Temperature - min - -13 deg F (-25 deg C); Operating Temperature - max - 104 deg F (40 deg C); Body Construction - Metal; Connection Type - Cable; Connection Size - M20x1.5; Electrical Rating - VAC/DC - 6A 400Vac; Manufacturer Series - SIRIUS 3SE5