Position Switch, 6A Nominal, 6A 400V, 1N.O. 1N.C., Roller Lever, Adjustable Operator Configuration

SKU: 66264385193
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Limit Switch
Head/Operator: Roller Lever
Operator Configuration: Adjustable
Head Action: Spring Return, Standard
Poles/Contacts: 1NO 1NC
Current Rating - nominal: 6A
Operating Temperature - min: -13°F (-25°C)
Operating Temperature - max: 185°F (85°C)
Body Construction: Metal
Connection Type: Cable
Connection Size: M20x1.5
Electrical Rating - VAC/DC: 6A 400V
Manufacturer Series: Sirius
Enclosed Limit Switch - Rotary Actuated: Type - Safety Limit Switch; Head/Operator - Roller Lever; Operator Configuration - Adjustable; Head Action - Spring Return, Standard; Poles/Contacts - 1NO 1NC; Current Rating - nominal - 6A; Operating Temperature - min - -13 deg F (-25 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Metal; Connection Type - Cable; Connection Size - M20x1.5; Electrical Rating - VAC/DC - 6A 400V; Additional Information - Snap Action; Manufacturer Series - Sirius
Additional Info: Snap Action