SIEMENS #3SE51120BH01

Position Switch, 6A Nominal, 3.00A/0.27A 230VAC/DC, 1N.O. 1N.C., Roller Lever, -13 deg F (-25 deg C)

SKU: 75455495383
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compact Limit Switch
Head/Operator: Roller Lever
Operator Configuration: Adjustable
Poles/Contacts: 1NO 1NC
Current Rating - nominal: 6A
Operating Temperature - min: -13°F (-25°C)
Operating Temperature - max: 185°F (85°C)
Body Construction: Metal
Connection Type: Screw Terminals
Connection Size: M20x1.5
Electrical Rating - VAC/DC: 3.00A/0.27A 230VAC/DC
Manufacturer Series: SIRIUS 3SE5
Description
Enclosed Limit Switch - Rotary Actuated: Type - Compact Limit Switch; Head/Operator - Roller Lever; Operator Configuration - Adjustable; Poles/Contacts - 1NO 1NC; Current Rating - nominal - 6A; Operating Temperature - min - -13 deg F (-25 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Metal; Connection Type - Screw Terminal ; Connection Size - M20x1.5; Electrical Rating - VAC/DC - 3.00A/0.27A 230VAC/DC; Additional Information - IP66/IP67, Slow Action Contacts; Manufacturer Series - SIRIUS 3SE5
Additional Info: IP66/IP67, Slow Action Contacts