Menu Search
Search
NAMCO #EA060-12100

Switch, Limit; Heavy Duty; Side Rotary Head; SPDT 1NO 1NC

SKU # 78474950016
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Limit Switch
Rating - NEMA: NEMA 4
Head/​Operator: Side Rotary (w/o-operator)
Operator Configuration: Adjustable
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 5A
Travel Direction: CCW
Operating Force: 24 in-lb (2.48N.m) OF
Pre-Travel - Travel To Operate: 6 deg PT
Differential-Travel - Travel To Reset: 4 deg DT
Over-Travel/​Total-Travel: 35 deg TT
Operating Temperature - min: -4 deg F (-20 deg C)
Operating Temperature - max: 194 deg F (90 deg C)
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: 5A 600VAC (VDC Rated)

Additional Info: NEMA Listings: 1,4,13, Butt Type Contacts