Menu Search
Enclosed Limit Switch - Rotary Actuated Switch, Limit; Heavy Duty; 1NO
NAMCO #EA080-11100

Switch, Limit; Heavy Duty; 1NO

SKU # 78474950027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Heavy Duty Limit Switch
Rating - NEMA: NEMA 1,4,13
Poles/​Contacts: 1NO
Current Rating - nominal: 20A
Travel Direction: CW
Connection Size: 1/2 in. NPT