NAMCO #EA080-21100

Heavy Duty Limit Switch 5A Side Rotary (w/o-operator) NEMA 4 SPDT 1NO 1NC

SKU: 78474950044
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Heavy Duty Limit Switch
Rating - NEMA: NEMA 4
Head/Operator: Side Rotary (w/o-operator)
Head Action: Spring Return, Standard
Poles/Contacts: SPDT 1NO 1NC
Current Rating - nominal: 5A
Travel Direction: CW
Operating Force: 14 in-lb (1.58N.m) OF
Pre-Travel - Travel To Operate: 10 deg PT
Differential-Travel - Travel To Reset: 8 deg DT
Over-Travel/Total-Travel: 38 deg TT
Operating Temperature - min: -10 deg F (-23 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/DC: 5A 600Vac (Vdc Rated)
Enclosed Limit Switch - Rotary Actuated: Type - Heavy Duty Limit Switch; Rating - NEMA - NEMA 4; Head/Operator - Side Rotary (w/o-operator); Head Action - Spring Return, Standard; Poles/Contacts - SPDT 1NO 1NC; Current Rating - nominal - 5A; Travel Direction - CW; Operating Force - 14 in-lb (1.58N.m) OF; Pre-Travel - Travel To Operate - 10 deg PT; Differential-Travel - Travel To Reset - 8 deg DT; Over-Travel/Total-Travel - 38 deg TT; Operating Temperature - min - -10 deg F (-23 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Die Cast Zinc; Connection Type - Threaded Entry; Connection Size - 1/2"NPT; Electrical Rating - VAC/DC - 5A 600Vac (Vdc Rated); Additional Information - Wide mounting body (3.25" 82.6mm). Listings: NEMA 1,3,4,13
Additional Info: Wide mounting body (3.25" 82.6mm). Listings: NEMA 1,3,4,13