Menu Search
HONEYWELL #151ML1-E1

Switch, Limit; General Purpose; DPDT 2NO 2NC; 10A

SKU # 78454972910
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Limit Switch
Head/​Operator: Top Rotary Roller Lever
Operator Configuration: Adjustable
Head Action: Spring Return, Standard
Poles/​Contacts: DPDT 2NO 2NC
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Operating Force: 3 lb (13.3N) OF
Pre-Travel - Travel To Operate: 15 deg PT
Differential-Travel - Travel To Reset: 7 deg DT
Over-Travel/​Total-Travel: 60 deg OT
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: 10A 480Vac (VDC Rated)