Menu Search
EATON #10316H1002

Switch, Limit; Heavy-duty Hazardous Location; SPDT 1NO 1NC; 10A

SKU # 78211323011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Hazardous Location Limit Switch
Rating - NEMA: NEMA 7,9
Head/​Operator: Side Rotary (w/o-operator)
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Operating Force: 3 in-lb (0.34N.m) OF
Pre-Travel - Travel To Operate: 10 deg PT
Differential-Travel - Travel To Reset: 4 deg DT
Over-Travel/​Total-Travel: 50 deg TT
Operating Temperature - min: -20 deg F (-29 deg C)
Operating Temperature - max: 200 deg F (94 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA A600 10A 600Vac (Vdc Rated)

Additional Info: Listings: NEMA 7 & 9, Cl 1 Groups BCD, Cl 2,Groups EFG