Menu Search
EATON #E50ANR16PCYNO

Switch, Limit; Heavy-duty Factory Sealed; Side Rotary Lever Head; 1P 1NO

SKU # 78667602463 Manufacturer Series: E50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Factory Sealed Limit Switch
Rating - NEMA: NEMA 1, 3, 4, 4X, 6, 6P, 13
Head/​Operator: Side Rotary Lever
Operator Configuration: Standard
Head Action: Spring Return
Poles/​Contacts: 1P 1NO
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Operating Force: 3 in.-lb (13.30N.m) OF
Pre-Travel - Travel To Operate: 5°PT
Differential-Travel - Travel To Reset: 2°DT
Over-Travel/​Total-Travel: 90°OT
Operating Temperature - min: 10°F (-12°C)
Operating Temperature - max: 200°F (94°C)
Body Construction: Die Cast Zinc
Connection Type: Quick Connect
Connection Size: 5-Pin Mini
Electrical Rating - VAC/​DC: NEMA A150 10A 120Vac, NEMA R150 1A 125Vdc

These versatile switches are the industry standard for reliability in environments that require exceptional chemical resistance. Viton gaskets, seals and boots and a zinc die-cast enclosure ensure resistance to coolants, cleansing agents and hydraulic fluids. Modular, plug-in components provide flexibility, reducing inventory and downtime.

Additional Info: IEC IP67, IP69K, Neon Indicating Light