Menu Search
EATON #E50ANL16PC

Switch, Limit; Heavy-duty Factory Sealed; Side Rotary Head; 1P 1NO 1NC

SKU # 78211372708 Manufacturer Series: E50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Connection Size: 5-Pin Mini
Connection Type: Quick Connect
Type: Heavy Duty Factory Sealed Limit Switch
Rating - NEMA: NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Head/​Operator: Side Rotary (w/o-operator)
Operator Configuration: Standard
Head Action: Spring Return, Low Force
Poles/​Contacts: 1P 1NO 1NC
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Operating Force: 1.50 in.-lb (0.17N.m) OF
Pre-Travel - Travel To Operate: 15°PT
Differential-Travel - Travel To Reset: 6°DT
Over-Travel/​Total-Travel: 90°OT
Operating Temperature - min: 10°F (-12°C)
Operating Temperature - max: 200°F (94°C)
Body Construction: Die Cast Zinc
Electrical Rating - VAC/​DC: NEMA A150 10A 120Vac, NEMA R150 1A 125Vdc

E50 6P Plus Limit Switches by Eaton's electrical sector were specifically designed to withstand the penetrating properties of cutting fluids and coolants. The one piece, epoxy filled switch body is prewired at the factory to ensure leak proof, submersible

Additional Info: Listings: IEC IP67, IP69K, Neon Indicating Light 120VAC, Dimension: 4.22 in. H x 1.54 in. W x 1.58 in. D