Menu Search
EATON #E84AAA2

Switch, Limit; Heavy Duty; Roller Lever Head; 2NO 1NC

SKU # 78668575769 Manufacturer Series: E84
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Limit Switch
Rating - NEMA: NEMA 4
Head/​Operator: Roller Lever
Head Action: Spring Return
Poles/​Contacts: 2NO 1NC
Travel Direction: CW or CCW
Electrical Rating - VAC/​DC: 2200VAC

Additional Info: Lever Type: Steel Roller