Menu Search
Enclosed Limit Switch - Rotary Actuated Switch, Limit; Heavy Duty Plug-In; Side Rotary Head; 2P 2NO 2NC
EATON #E50NN1S

Switch, Limit; Heavy Duty Plug-In; Side Rotary Head; 2P 2NO 2NC

SKU # 78211334481 Manufacturer Series: E50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Head/​Operator: Side Rotary (w/o-Operator)
Head Action: Neutral Position
Poles/​Contacts: 2P 2NO 2NC
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Operating Force: 1.80 in.-lb (0.20N.m) OF
Pre-Travel - Travel To Operate: 5°PT
Differential-Travel - Travel To Reset: 2°DT
Over-Travel/​Total-Travel: 90°OT
Operating Temperature - min: 14°F (-10°C)
Operating Temperature - max: 200°F (94°C)
Body Construction: Die Cast Zinc
Connection Type: Pre-Wired Cable
Connection Size: 8 ft., 22-12 AWG
Electrical Rating - VAC/​DC: NEMA A600 10A 120/240/480/600Vac, NEMA R300 1A 125/250Vdc

E50 modular plug-in limit switch components from Eaton electrical sector are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard viton gaskets, seals and boots and a zinc di

Additional Info: Listings: IP67, Snap Action, With 9 in. Cable and 8 pin Deutsch Connector