Menu Search
EATON #E50BLM1

Switch, Limit; Heavy Duty Plug-In; Side Rotary Head; 2P 2NO 2NC

SKU # 78211393859 Manufacturer Series: E50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Head/​Operator: Side Rotary (w/o-Operator)
Operator Configuration: Standard
Head Action: Maintained, 2-Position
Poles/​Contacts: 2P 2NO 2NC
Current Rating - nominal: 10A
Operating Force: 3.00 in.-lb (0.34N.m) OF
Pre-Travel - Travel To Operate: 50°PT
Differential-Travel - Travel To Reset: 50°DT
Over-Travel/​Total-Travel: 90°OT
Operating Temperature - min: 14°F (-10°C)
Operating Temperature - max: 200°F (94°C)
Body Construction: Die Cast Zinc
Connection Type: Quick Connect
Connection Size: 2-Pole 9-Pin Receptacle
Electrical Rating - VAC/​DC: NEMA A150 10A 120Vac, NEMA R150 1A 125Vdc

E50 modular plug-in limit switch components from Eaton electrical sector are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard viton gaskets, seals and boots and a zinc di

Additional Info: Listings: IP67, Snap Action, LED Indicating Light 24-120VAC/DC