Menu Search
EATON #E50AM1M

Switch, Limit; Heavy Duty Plug-In; Side Rotary Head; 1P 1NO 1NC

SKU # 78211334393 Manufacturer Series: E50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Head/​Operator: Side Rotary (w/o-operator)
Operator Configuration: Standard
Head Action: Maintained, 2-Position
Poles/​Contacts: 1P 1NO 1NC
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Operating Force: 3.00 lb (13.30N) OF
Pre-Travel - Travel To Operate: 50°PT
Differential-Travel - Travel To Reset: 50°DT
Over-Travel/​Total-Travel: 90°OT
Operating Temperature - min: 14°F (-10°C)
Operating Temperature - max: 200°F (94°C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA A600 10A 120/240/480/600Vac, NEMA R300 1A 125/250Vdc

E50 6P Plus Limit Switches by Eaton's electrical sector were specifically designed to withstand the penetrating properties of cutting fluids and coolants. The one piece, epoxy filled switch body is prewired at the factory to ensure leak proof, submersible

Additional Info: Listings: IEC IP67, IP69K, Manifold Mount (rear wiring entrance), Dimension: 4.22 in. H x 1.54 in. W x 1.58 in. D