Menu Search
EATON #10316H1193

Switch, Limit; Hazardous Location; Top Push Head; 1NO 1NC

SKU # 78211323018
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hazardous Location Limit Switch
Rating - NEMA: NEMA 7, 9
Head/​Operator: Top Push
Head Action: Spring Return
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 4.00 lb (0.45N) OF
Pre-Travel - Travel To Operate: 0.04 in. (1 mm) PT
Differential-Travel - Travel To Reset: 0.02 in. (0.5 mm) DT
Over-Travel/​Total-Travel: 0.28 in. (7.1 mm) OT
Operating Temperature - min: -20 deg F (-29 deg C )
Operating Temperature - max: 200 deg F (93 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Screw Terminals
Connection Size: 1/2 in.
Electrical Rating - VAC/​DC: NEMA A600 10A 600VAC (VDC Rated)

Type LX, CX and CBX limit switches by Eaton electrical sector are designed for extreme environmental service in NEMA 7-9 locations where the danger of an internal or external explosion of flammable gases, vapors, metal alloy or grain dust exists. Type CB provides excellent corrosion resistant properties in NEMA 4X applications. Markets served include mining, grain storage, forest products, petrochemical, pharmaceutical and waste and sewage management.