Menu Search
Enclosed Limit Switch - Rotary Actuated Switch, Limit; Compact; Side Rotary Roller Lever Head; SPDT 1NO 1NC
EATON #E49M11AP1

Switch, Limit; Compact; Side Rotary Roller Lever Head; SPDT 1NO 1NC

SKU # 78211368091
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compact Limit Switch
Rating - NEMA: NEMA 4X,6P
Head/​Operator: Side Rotary Roller Lever
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Operating Force: 3 lb (13.3N) OF
Pre-Travel - Travel To Operate: 20 deg PT
Differential-Travel - Travel To Reset: 12 deg DT
Over-Travel/​Total-Travel: 50 deg OT
Operating Temperature - min: -60 deg F (-50 deg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA A600 10A 600Vac (Vdc Rated)

Additional Info: Listings: NEMA 1,4,4X,6P,13, IEC IP67