Menu Search

EATON #E49G31DP3

Miniature Limit Switch 5A Rod Lever SPDT 1NO 1NC

SKU: 78668510209
Manufacturer Series: E49
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Limit Switch
Head/Operator: Rod Lever
Operator Configuration: Adjustable
Poles/Contacts: SPDT 1NO 1NC
Current Rating - nominal: 5A
Operating Force: 1.70 in.-lb (0.19N.m) OF
Pre-Travel - Travel To Operate: 20°PT
Differential-Travel - Travel To Reset: 12°DT
Over-Travel/Total-Travel: 70°OT
Operating Temperature - min: -23°F (-5°C)
Operating Temperature - max: 149°F (65°C)
Body Construction: Die Cast Zinc
Electrical Rating - VAC/DC: 250Vac
Description
E49 mini metal limit switches from Eaton's electrical sector are designed small and tough, with machinery OEMs in mind. The small size, metal body and mechanical life make this product perfect for switching applications. The E49 Mini Metal is the ideal sw
Additional Info: Listings: IEC IP65