Heavy Duty Plug-In Limit Switch 10A Side Rotary (w/o-operator) NEMA 4X,6P,13 SPST 1NO 1NC

SKU: 78211376936
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 4X,6P,13
Head/Operator: Side Rotary (w/o-operator)
Head Action: Spring Return, Standard
Poles/Contacts: SPST 1NO 1NC
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Pre-Travel - Travel To Operate: 5°PT
Over-Travel/Total-Travel: 90°OT
Operating Temperature - min: 14°F (-10°C)
Operating Temperature - max: 250°F (121°C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/DC: 10A 24-120VAC/VDC
Manufacturer Series: E50
Enclosed Limit Switch - Rotary Actuated: Type - Heavy Duty Plug-In Limit Switch; Rating - NEMA - NEMA 4X,6P,13; Head/Operator - Side Rotary (w/o-operator); Head Action - Spring Return, Standard; Poles/Contacts - SPST 1NO 1NC; Current Rating - nominal - 10A; Travel Direction - CW or CCW; Pre-Travel - Travel To Operate - 5 deg PT; Over-Travel/Total-Travel - 90 deg OT; Operating Temperature - min - 14 deg F (-10 deg C); Operating Temperature - max - 250 deg F (121 deg C); Body Construction - Die Cast Zinc; Connection Type - Threaded Entry; Connection Size - 1/2 in. NPT; Electrical Rating - VAC/DC - 10A 24-120VAC/VDC; Additional Information - Indicating Light: LED; Manufacturer Series - E50
Additional Info: Indicating Light: LED