EATON #E50NN2S20

Heavy Duty Plug-In Limit Switch 10A Side Rotary (w/o-Operator) NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13 2P 2NO 2NC

SKU: 78211445784
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Head/Operator: Side Rotary (w/o-Operator)
Head Action: Neutral Position
Poles/Contacts: 2P 2NO 2NC
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Operating Force: 1.80 in.-lb (0.20N.m) OF
Pre-Travel - Travel To Operate: 15°PT
Differential-Travel - Travel To Reset: 2°DT
Over-Travel/Total-Travel: 90°OT
Operating Temperature - min: 14°F (-10°C)
Operating Temperature - max: 200°F (94°C)
Body Construction: Die Cast Zinc
Electrical Rating - VAC/DC: NEMA A600 10A 120/240/480/600Vac, NEMA R300 1A 125/250Vdc
Manufacturer Series: E50
Description
E50 modular plug-in limit switch components from Eaton electrical sector are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard viton gaskets, seals and boots and a zinc di
Additional Info: Listings: IP67, Snap Action