Menu Search

EATON #E50NN19Y1

Heavy Duty Plug-In Limit Switch 10A Side Rotary (w/o-Operator) NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13 2P 2NO 2NC

SKU #78211434091
Manufacturer Series: E50
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Head/Operator: Side Rotary (w/o-Operator)
Head Action: Neutral Position
Poles/Contacts: 2P 2NO 2NC
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Operating Force: 1.80 in.-lb (0.20N.m) OF
Pre-Travel - Travel To Operate: 5°PT
Differential-Travel - Travel To Reset: 2°DT
Over-Travel/Total-Travel: 90°OT
Operating Temperature - min: 14°F (-10°C)
Operating Temperature - max: 200°F (94°C)
Body Construction: Die Cast Zinc
Connection Type: Quick Connect
Connection Size: 2-Pole 9-Pin Receptacle
Electrical Rating - VAC/DC: NEMA A600 10A 120/240/480/600Vac, NEMA R300 1A 125/250Vdc

E50 modular plug-in limit switch components from Eaton electrical sector are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard viton gaskets, seals and boots and a zinc di

Additional Info: Listings: IP67, Snap Action