Menu Search
Enclosed Limit Switch - Rotary Actuated Heavy Duty Hazardous Location Limit Switch 10A Side Rotary (w/o-operator) NEMA 7,9 SPDT 1NO 1NC

EATON #10316H2176

Heavy Duty Hazardous Location Limit Switch 10A Side Rotary (w/o-operator) NEMA 7,9 SPDT 1NO 1NC

SKU #78211334773
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Heavy Duty Hazardous Location Limit Switch
Rating - NEMA: NEMA 7,9
Head/Operator: Side Rotary (w/o-operator)
Head Action: Spring Return, Standard
Poles/Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Operating Force: 3 in-lb (0.34N.m) OF
Pre-Travel - Travel To Operate: 10 deg PT
Differential-Travel - Travel To Reset: 4 deg DT
Over-Travel/Total-Travel: 50 deg TT
Operating Temperature - min: -20 deg F (-29 deg C)
Operating Temperature - max: 200 deg F (94 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Threaded Entry
Connection Size: 3/4 in. NPT
Electrical Rating - VAC/DC: NEMA A600 10A 600Vac (Vdc Rated)

Enclosed Limit Switch - Rotary Actuated: Type - Heavy Duty Hazardous Location Limit Switch; Rating - NEMA - NEMA 7,9; Head/Operator - Side Rotary (w/o-operator); Head Action - Spring Return, Standard; Poles/Contacts - SPDT 1NO 1NC; Current Rating - nominal - 10A; Travel Direction - CW or CCW; Operating Force - 3 in-lb (0.34N.m) OF; Pre-Travel - Travel To Operate - 10 deg PT; Differential-Travel - Travel To Reset - 4 deg DT; Over-Travel/Total-Travel - 50 deg TT; Operating Temperature - min - -20 deg F (-29 deg C); Operating Temperature - max - 200 deg F (94 deg C); Body Construction - Die Cast Aluminum; Connection Type - Threaded Entry; Connection Size - 3/4"NPT; Electrical Rating - VAC/DC - NEMA A600 10A 600Vac (Vdc Rated); Additional Information - Isolated Poles. Listings: NEMA 1,4,13,7 & 9, Cl 1 Groups BCD, Cl 2,Groups EFG

Additional Info: Isolated Poles. Listings: NEMA 1,4,13,7 & 9, Cl 1 Groups BCD, Cl 2,Groups EFG