Heavy Duty Factory Sealed Limit Switch 10A Side Rotary (w/o-operator) NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13 1P 1NO 1NC

SKU: 78211313140
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Heavy Duty Factory Sealed Limit Switch
Rating - NEMA: NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Head/Operator: Side Rotary (w/o-operator)
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/Contacts: 1P 1NO 1NC
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Operating Force: 3.00 lb (13.30N) OF
Pre-Travel - Travel To Operate: 5°PT
Differential-Travel - Travel To Reset: 2°DT
Over-Travel/Total-Travel: 90°OT
Operating Temperature - min: 10°F (-12°C)
Operating Temperature - max: 200°F (94°C)
Body Construction: Die Cast Zinc
Connection Type: Pre-Wired Cable
Connection Size: 8 ft.
Electrical Rating - VAC/DC: NEMA A150 10A 120Vac, NEMA R150 1A 125Vdc
Manufacturer Series: E50
E50 6P Plus Limit Switches by Eaton's electrical sector were specifically designed to withstand the penetrating properties of cutting fluids and coolants. The one piece, epoxy filled switch body is prewired at the factory to ensure leak proof, submersible
Additional Info: Listings: IEC IP67, IP69K, Neon Indicating Light 120VAC, Dimension: 4.22 in. H x 1.54 in. W x 1.58 in. D