Menu Search
Enclosed Limit Switch - Rotary Actuated Hazardous Location Limit Switch 5A Side Rotary (w/o-operator) NEMA 1, 4, 13, 7 Division I, Class I, BCD, 9 Division I, Class II, EFG 2NO

EATON #10316H2179

Hazardous Location Limit Switch 5A Side Rotary (w/o-operator) NEMA 1, 4, 13, 7 Division I, Class I, BCD, 9 Division I, Class II, EFG 2NO

SKU #78211345215
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hazardous Location Limit Switch
Rating - NEMA: NEMA 1, 4, 13, 7 Division I, Class I, BCD, 9 Division I, Class II, EFG
Head/Operator: Side Rotary (w/o-operator)
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/Contacts: 2NO
Current Rating - nominal: 5A
Operating Force: 1.8 in.-lb OF
Pre-Travel - Travel To Operate: 18 deg PT
Differential-Travel - Travel To Reset: 6 deg DT
Over-Travel/Total-Travel: 50 deg TT
Body Construction: Bronze
Connection Size: 3/4 in.
Electrical Rating - VAC/DC: 5A 600VAC (VDC Rated)

Type LX, CX and CBX limit switches by Eaton electrical sector are designed for extreme environmental service in NEMA 7-9 locations where the danger of an internal or external explosion of flammable gases, vapors, metal alloy or grain dust exists. Type CB provides excellent corrosion resistant properties in NEMA 4X applications. Markets served include mining, grain storage, forest products, petrochemical, pharmaceutical and waste and sewage management.