Compact Limit Switch Roller Lever NEMA 4, 6 SPDT 4NO 2NC

SKU: 78668534586
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Limit Switch
Rating - NEMA: NEMA 4, 6
Head/Operator: Roller Lever
Operator Configuration: Adjustable
Poles/Contacts: SPDT 4NO 2NC
Operating Force: 20.50 oz (5.67N) OF
Pre-Travel - Travel To Operate: 25°PT
Differential-Travel - Travel To Reset: 3°DT
Over-Travel/Total-Travel: 40°OT
Operating Temperature - min: 14°F (-10°C)
Operating Temperature - max: 158°F (70°C)
Body Construction: Die Cast Aluminum
Connection Type: Micro Connector
Electrical Rating - VAC/DC: 1A 124Vac/30Vdc
Manufacturer Series: E47
The E47 compact prewired limit switch by Eaton's electrical sector is designed to be a versatile, slim device for hard to fit applications where sealing integrity is required. The rugged die cast aluminum alloy housing, cable connection and switch mechani
Additional Info: Listings: IEC IP67