EATON #E49M11UP1Y2

Compact Limit Switch 10A Roller Lever 1NO 1NC

SKU: 78668528425
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Limit Switch
Head/Operator: Roller Lever
Operator Configuration: Adjustable
Poles/Contacts: 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 2.99 lb (13.30N.m) OF
Pre-Travel - Travel To Operate: 20°PT
Over-Travel/Total-Travel: 50°OT
Operating Temperature - min: 14°F (-10°C)
Operating Temperature - max: 176°F (80°C)
Body Construction: Die Cast Aluminum
Connection Type: Cable
Connection Size: 20 ft.
Electrical Rating - VAC/DC: 10A 250Vac, 1.5A 24Vdc
Manufacturer Series: E49
Description
E49 Compact Metal Switches by Eaton's electrical sector are designed with high mechanical strength for robust environments. The rugged aluminum die cast construction provides reliable, oil-tight, waterproof and dustproof sealing for a variety of applicati
Additional Info: Listings: IEC IP67