Menu Search
SQUARE D COMPANY #9007C54E

Switch, Limit; Heavy-duty Plug-In; Top Push Button Head; 10A; SPDT 1NO-1NC

SKU # 78590150068 Manufacturer Series: 9007, Type C Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 4,6P
Head/​Operator: Top Push Button
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 3 lb (13.3N) OF
Pre-Travel - Travel To Operate: 0.08 in (2.03mm) PT
Differential-Travel - Travel To Reset: 0.02 in (0.5mm) DT
Over-Travel/​Total-Travel: 0.25 in (6.35mm) TT
Operating Temperature - min: 0 deg F (-18 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA A600 10A 600Vac (Vdc Rated)

Additional Info: Listings: NEMA 1,2,4,6,6P,12,13