Menu Search
Enclosed Limit Switch - Plunger Actuated Miniature Limit Switch 5A/10A Roller Plunger

SQUARE D COMPANY #9007MS02S0200

Miniature Limit Switch 5A/10A Roller Plunger

SKU #78590155052
Manufacturer Series: 9007M Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Miniature Limit Switch
Rating - NEMA: NEMA 1, 2, 4, 6, 6P, 12, 13
Head/Operator: Roller Plunger
Operator Configuration: Horizontal
Head Action: Momentary
Poles/Contacts: SPDT 1NO 1NC
Current Rating - nominal: 5A/10A
Operating Force: 5 lb (22.2N) OF
Operating Temperature - min: -20 deg F (-28.9 deg C)
Operating Temperature - max: 220 deg F (104 deg C)
Body Construction: Cast Zinc
Connection Type: Pre-Wired Cable
Connection Size: 6 ft. SJTO
Electrical Rating - VAC/DC: 10A 240VAC (VDC Rated)

Enclosed Limit Switch - Plunger Actuated: Type - Miniature Limit Switch; Rating - NEMA - NEMA 1, 2, 4, 6, 6P, 12, 13; Head/Operator - Roller Plunger; Operator Configuration - Horizontal; Head Action - Momentary; Poles/Contacts - SPDT 1NO 1NC; Current Rating - nominal - 5A/10A; Operating Force - 5 lb (22.2N) OF; Operating Temperature - min - -20 deg F (-28.9 deg C); Operating Temperature - max - 220 deg F (104 deg C); Body Construction - Cast Zinc; Connection Type - Pre-Wired Cable; Connection Size - 6-ft SJTO; Electrical Rating - VAC/DC - 10A 240VAC (VDC Rated); Additional Information - Contact Operation: Snap Action, Listing: IP67, Silver Contact; Manufacturer Series - 9007M Series

Additional Info: Contact Operation: Snap Action, Listing: IP67, Silver Contact