Menu Search

SQUARE D COMPANY #9007C84D

Heavy Duty Limit Switch Top Roller Plunger

SKU: 78590196099
Manufacturer Series: 9007 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Heavy Duty Limit Switch
Rating - NEMA: NEMA 1, 2, 4, 6, 6P, 12, 13
Head/Operator: Top Roller Plunger
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/Contacts: 1NO
Operating Force: 4 lb (17.8N) OF
Pre-Travel - Travel To Operate: 0.100 in. (2.54mm) PT
Differential-Travel - Travel To Reset: 0.050 in. (1.30mm) DT
Over-Travel/Total-Travel: 0.250 in. (6.30mm) OT
Operating Temperature - min: -20 deg F (-28.9 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Zinc Alloy
Connection Type: Cable Entry/Connector
Connection Size: M20x1.5 / 5-Pin Male
Electrical Rating - VAC/DC: 10A 600VAC (VDC Rated)
Description
Enclosed Limit Switch - Plunger Actuated: Type - Heavy Duty Limit Switch; Rating - NEMA - NEMA 1, 2, 4, 6, 6P, 12, 13; Head/Operator - Top Roller Plunger; Operator Configuration - Standard; Head Action - Spring Return, Standard; Poles/Contacts - 1NO; Operating Force - 4 lb (17.8N) OF; Pre-Travel - Travel To Operate - 0.100 in. (2.54mm) PT; Differential-Travel - Travel To Reset - 0.050 in. (1.30mm) DT; Over-Travel/Total-Travel - 0.250 in. (6.30mm) OT; Operating Temperature - min - -20 deg F (-28.9 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Zinc Alloy; Connection Type - Cable Entry/Connector; Connection Size - M20x1.5/5-Pin Male; Electrical Rating - VAC/DC - 10A 600VAC (VDC Rated); Additional Information - Reed Contact, Plug-In Body; Manufacturer Series - 9007 Series
Additional Info: Reed Contact, Plug-In Body