You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3SE03-BT1

Switch, Limit; Heavy-duty Plug-In; Top Plunger Head; DPDT 2NO-2NC; 10A

SKU # 75455472684 Manufacturer Series: 3SE5 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 4X,6P
Head/​Operator: Top Plunger
Head Action: Spring Return, Standard
Poles/​Contacts: DPDT 2NO 2NC
Current Rating - nominal: 10A
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 221 deg F (105 deg C)
Body Construction: Metal
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA A600 10A 600Vac

Additional Info: Listings: 1,3,3S,4,4X,6,6P,11,13, IP67