Menu Search
Enclosed Limit Switch - Plunger Actuated Switch, Limit; Heavy Duty; 2NC; 10A 600VAC
SIEMENS #3SE3170-6B

Switch, Limit; Heavy Duty; 2NC; 10A 600VAC

SKU # 75455461597 Manufacturer Series: 3SE3 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Heavy Duty Limit Switch
Poles/​Contacts: 2NC
Current Rating - nominal: 10A
Operating Temperature - min: -22 deg F (-30 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: 10A 600VAC

Additional Info: Type B, Degree of Protection: IP67, Contacts: Slow Action