Menu Search
SIEMENS #3SE03-AT1

Switch, Limit; General Duty Plug-In; Plunger Head; 10A; SPDT 1NO-1NC

SKU # 75455432147 Manufacturer Series: 3SE03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Duty Plug-In Limit Switch
Rating - NEMA: NEMA 1,3,3S,4,4X,6,6P,11,12,13
Head/​Operator: Top Plain Plunger
Head Action: Momentary
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 4.00 lb (17.80N) OF
Pre-Travel - Travel To Operate: 0.040 in. (1.02mm) PT
Over-Travel/​Total-Travel: 0.280 in. (7.10mm) OT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 250 deg F (121 deg C)
Body Construction: Epoxy Die Cast Zinc
Connection Type: Threaded Cable Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA A600 10A 600Vac (Vdc Rated)

SIE 3SE03-AT1 IMIT SWITCHPLAIN TOP