Menu Search
SIEMENS #3SE03-BT3

Switch, Limit; General Duty Plug-In; Plunger Head; 10A; DPDT 2NO-2NC

SKU # 75455432142 Manufacturer Series: 3SE03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Duty Plug-In Limit Switch
Rating - NEMA: NEMA 1,3,3S,4,4X,6,6P,11,12,13
Head/​Operator: Top Roller Plunger
Head Action: Momentary
Poles/​Contacts: DPDT 2NO 2NC
Current Rating - nominal: 10A
Operating Force: 4.00 lb (17.80N) OF
Pre-Travel - Travel To Operate: 0.065 in. (1.65mm) PT
Over-Travel/​Total-Travel: 0.250 in. (6.35mm) OT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 250 deg F (121 deg C)
Body Construction: Epoxy Die Cast Zinc
Connection Type: Threaded Cable Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA A600 10A 600Vac (Vdc Rated)

SIE 3SE03-BT3 LIMIT SWROLLER TOP PL