Menu Search
Enclosed Limit Switch - Plunger Actuated Switch, Limit; Enclosed; Round Plunger Head; 1NO-2NC; 6A
SIEMENS #3SE52320PC051CA0

Switch, Limit; Enclosed; Round Plunger Head; 1NO-2NC; 6A

SKU # 66264385115 Manufacturer Series: 3SE5 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosed Limit Switch
Head/​Operator: Round Plunger
Poles/​Contacts: 1NO 2NC
Current Rating - nominal: 6A
Operating Force: 4.50 lb (20N) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Plastic
Connection Type: Screw
Connection Size: M20x1.5
Electrical Rating - VAC/​DC: 6A 250VAC

Additional Info: Switch Width: 31 mm, Degree of Protection: IP65, Contacts: Slow Action, Plunger Material: Teflon