Menu Search
Enclosed Limit Switch - Plunger Actuated Switch, Limit; Enclosed; Roller Plunger Head; 6A; 1NO-2NC
SIEMENS #3SE51120KD02

Switch, Limit; Enclosed; Roller Plunger Head; 6A; 1NO-2NC

SKU # 75455495417 Manufacturer Series: 3SE5 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosed Limit Switch
Head/​Operator: Roller Plunger
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/​Contacts: 1NO 2NC
Current Rating - nominal: 6A
Operating Force: 4.5 lb (20.0N) OF
Over-Travel/​Total-Travel: 0.118 in. (3mm) OT
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Metal
Connection Type: Threaded Entry
Connection Size: M20x1.5
Electrical Rating - VAC/​DC: NEMA A300 6A 300Vac

Additional Info: Contacts: Positive Opening, Slow Action, Listings: IP66/67